Series E524 HSS Straight Flute Plug Tap


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Series E524 HSS Straight Flute Plug Tap

Features
• UNF
• Bright Finish
• Suitable for through and blind holes
• Right hand cut.
• Tolerance 2B
• 1.5xD.
• Manufactured to ISO 529

Feature Attributes

Thread Standard:
UNF
Finish/Coating:
Bright
Series:
E524
Material:
High Speed Steel
Class of Fit:
2B
Dimensions Standard:
ISO 529
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome