0
1

Series E534 HSS Spiral Point Taps - BSW


Select
£17.49 Inc VAT (20%)


See all variants from £17.49

Description

Series E534 HSS Spiral Point Taps - BSW

Steam tempered finish spiral point machine taps.
Through hole. Chamfer No.B. Medium thread.
Right hand cut. 2.5xD.
Manufactured to ISO529.

See full description

Feature Attributes

Number of Flutes:
3
Dimensions Standard:
ISO 529
Helix Angle:
Medium °
Series:
E534
Material:
High Speed Steel
Tap Type:
Spiral Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome