0
1

Series E538 HSS Spiral Flute Taps - BSF


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Series E538 HSS Spiral Flute Taps - BSF

HSS BSF bright/steam tempered spiral flute taps. Blind hole.
Chamfer No.C. Medium thread.
Right hand cut. 2xD. 35° flute geometry.
Manufactured to ISO529.

Feature Attributes

Helix Angle:
Medium °
Thread Standard:
BSF
Series:
E538
Finish/Coating:
Bright
Tap Type:
Spiral Flute
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome