0
1

Series E710 HSS Straight Flute Plug Tap - NPT


£49.99 Inc VAT (20%)

See 2 Product Variants
£49.99

Description

Series E710 HSS Straight Flute Plug Tap - NPT

Medium hook for multi-material tapping. Generally
used for pipe fittings and couplings in most
ferrous and non-ferrous materials. The nominal size of
a pipe tap is that of the pipe fitting to be tapped and
not the actual size of the tap. NPT threads require the use
of a 'sealant' such as teflon tape or pipe compound to
ensure a tight joint

Manufactured to ANSIB94.9

Feature Attributes

Material:
High Speed Steel
Finish/Coating:
Bright
Series:
E710
Tap Type:
Straight Flute
Chamfer:
Plug
Thread Standard:
NPT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome