Spiral Point Taps BSW Hss-Ev


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Spiral Point/Gun Nose - BSW
HSS-EV3. Oxidised finish. 1066PT for through holes.

Type 1066
Manufactured from 3% vanadium super grade high speed steel. Increased vanadium produces toughness without adding brittleness. Greater resistance to work generated heat. Prolonged cutting edge life. Manufactured to ISO 529 : 1975.
BSP and BSPF also available.

See full description

Feature Attributes

Series:
1066-POT
Coolant Delivery:
External
Tap Type:
Spiral Point
Lead:
Plug
Thread Direction:
Right Hnd
Dimensions Standard:
ISO 529
More attributes