0
1

UNC (Unified Coarse) HSS Ground Thread Plug Taps


£4.19 Inc VAT (20%)
Up to 10.5% off

See 17 Product Variants
£4.19

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series.

Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish.

Features and Benefits
• High speed steel construction for added tool hardness
• Manufactured with precision ground flutes for accurate thread forms
• Excellent heat and wear resistance for prolonged tool lifespan

Typical Applications
• Tapping

Standards
• Tap dimensions to ISO529

Feature Attributes

Thread Direction:
Right Hand
Thread Standard:
UNC
Class of Fit:
2B
Chamfer:
Plug
Material:
High Speed Steel
Material Grade:
M2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome