ANTI-SEIZE Stainless 500g ROC14143

Order Code: ZT1463434S

£169.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

ROCOL ANTI-SEIZE Stainless is a nickel-free paste that offers excellent anti-seize properties. Does not contain copper and exhibits extremely low sulphur and chlorine levels. Provides even torque and prevents galling and pick-up on assembly. Protects against wet conditions and chemical attack Specifically designed for stainless steel, nimonic and silver-coated fasteners, particularly those subjected to high temperatures for long periods in the aerospace, automotive and power generation industries. Ideal for use on aerospace alloys. Specification Temperature Range - 40C to + 1,000C Coefficient of Friction 0.085

See full description
Specifications for ANTI-SEIZE Stainless 500g ROC14143
  • Type
    Paste
  • Size
    500g
  • Lubricant Type
    Paste

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome