Anti-Slip Decking Stain American Mahogany 2.5 litre CUPUTDSAM25L

Order Code: ZT1276203P

£22.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Cuprinol Anti-Slip Decking Stain with invisible anti-slip microbeads gives a semi-transparent matt finish specially formulated for all types of timber decking. It provides both colour and a tough durable protective coat that resists cracking and peeling. It is water repellent to help prevent wood cracking and splitting and it is showerproof in less than an hour. Also suitable for use on other garden wood and is safe for plants and pets when dry. It has an average coverage of approx. 20m with 2 coats Cuprinol Anti-Slip Decking Stain Colour American Mahogany Size 2.5 litre.

See full description
Specifications for Anti-Slip Decking Stain American Mahogany 2.5 litre CUPUTDSAM25L
  • Colour
    Mahogany
  • Size
    2.5L
  • Oil Type
    Decking Oil
  • Product Type
    Decking Stain
  • Volume
    2.5L