Anti-Slip Decking Stain Hampshire Oak 2.5 litre CUPUTDSHO25L

Order Code: ZT1276209P

£22.99 Inc VAT (20%)


Description

Cuprinol Anti-Slip Decking Stain with invisible anti-slip microbeads gives a semi-transparent matt finish specially formulated for all types of timber decking. It provides both colour and a tough durable protective coat that resists cracking and peeling. It is water repellent to help prevent wood cracking and splitting and it is showerproof in less than an hour. Also suitable for use on other garden wood and is safe for plants and pets when dry. It has an average coverage of approx. 20m with 2 coats Cuprinol Anti-Slip Decking Stain Colour Hampshire Oak Size 2.5 litre.

See full description
Specifications for Anti-Slip Decking Stain Hampshire Oak 2.5 litre CUPUTDSHO25L
  • Colour
    Oak
  • Size
    2.5L
  • Product Type
    Decking Stain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome