Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Exterior Stains & Sealers
Anti-slip Decking Stain Silver Birch 2.5 Litre
By Cuprinol
Order Code:
ZT1276210P
£19.99
Inc VAT (20%)
£22.99
13% off
1
Add to basket
Currently unavailable
Unavailable
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/exterior-stains-and-sealers/anti-slip-decking-stain-silver-birch-2-5-litre/p/ZT1276210P
Add to quotation
View all Exterior Stains & Sealers
Description
Cuprinol Anti-Slip Decking Stain Colour: Silver Birch.Size: 2.5 litre.
Tags:
#ReducedPrice
Specifications
Specifications for Anti-slip Decking Stain Silver Birch 2.5 Litre
Size
2.5L
Colour
Silver Birch
Product Type
Decking Stain
Volume
2.5L