Direct to Rust Smooth Finish Aerosol


£12.99 Inc VAT (20%)

See all variants from £12.99

Description

Hammerite Direct To Rust Metal Paint can be painted directly onto rusty surfaces and, thanks to its special 3 in 1 formula, there is no need to use a primer or undercoat - saving you precious time Hammerite forms a superior barrier that not only seals out moisture, but also gives long lasting protection, both inside and outside. Touch dry in an hour, Hammerite is corrosion resistant and is suitable for use on a wide range of exterior metal including gates, railings, drainpipes, guttering and garden furniture. Supplied as an aerosol for easy application. Protects for up to 5 years.

Feature Attributes

Size:
400 ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome