Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
E1 Mokuba Japanese 2 Way Nail Punch
By Asahi
Order Code:
ZT3075261S
£14.39
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/e1-mokuba-japanese-2-way-nail-punch/p/ZT3075261S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
Asahi E1 Mokuba Japanese 2 Way Nail Punch E1
Specifications
Specifications for E1 Mokuba Japanese 2 Way Nail Punch
Applications
Carcase leg
Depth
60mm
Width
60mm
Height
25mm
Colour
Zinc
Composition
Metal