FD Economy Digital Stopwatch (Supplied with Battery and Neck Cord) 347598

Order Code: ZT1551550S

£13.99 Inc VAT (20%)


Description

This great value stopwatch features 1/100 second precision for the first 30 minutes and a lap counter for easy time-keeping. The big digit display is easy to read and the stopwatch also has an hourly chime function and can be used as a daily alarm. The stopwatch also has a programmable calendar and clock with the choice of either 12 or 24 hour format.
Stopwatch combines quality and economy
1/100 second precision for the first 30 minutes
Lap counter
Daily alarm and hourly chime
Programmable calendar and clock
Supplied with battery and neck cord

See full description
Specifications for FD Economy Digital Stopwatch (Supplied with Battery and Neck Cord) 347598
  • MFR Part No.
    SBY14631
  • Product Type
    Digital Stopwatch
  • Colour
    Black
  • Material
    Plastic