0
1
2

Long Arm Flex Head Ratchet 60 Teeth 1/2in Drive TEN1200F

Order Code: ZT1294504P

£54.99 Inc VAT (20%)
£56.993.5% off


Description

The Teng 1200F Long Arm Ratchet has a flexible head with a 1/2in square drive. It features twist reverse and quick release functions and has a 60-tooth ratchet mechanism. The ratchet has a satin finish, and its 2-component handle provides a non-slip grip. Specifications Drive 1/2 inch. No of Teeth 60. Length 400mm.

Specifications for Long Arm Flex Head Ratchet 60 Teeth 1/2in Drive TEN1200F
  • Type
    Flex Head
  • Increment
    6
  • Ratchet Type
    Flex Head
  • Number of Teeth
    60