INSTANT WATERPROOF - Polar Leak Sealer spray provides an instant waterproof seal with excellent resistance to weathering and a high covering power. Plastic and external drain pipe sealant. Effective against window and external water pipe leaks & cracks. Our Leak Sealer comes in a variety of colours; Clear or Black.
LONG LASTING PROTECTION - Specifically designed with a rubberised protective formula. Not only gives instant repair to leaks and cracks, but also provides a long lasting protection. Our LeakSealer offers high performance, long-term waterproof & corrosion protection.
FOR EMERGENCY FIXES - Quickly and easily repair cracks and leaks on gutters, external pipes & windows. Our easy to apply formula delivers instant protection, which is ideal for emergency work on a wide range of surfaces. Stop leaks fast, with our waterproofing spray that gets to work right away.
MULTI-PURPOSE USE FOR INTERIOR & EXTERIOR SURFACES - Can be used on interior and exterior surfaces to seal fine leaks and cracks for a wide variety of applications such as metal, wood, plastic, ceramics, gutters, PVC, roofs, external drain pipes and much more.
EASY TO USE - The spray formulation makes Leak Sealer easy to use and ideal for application on all outdoor repair work, without compromising on the quality and performance. Apply a minimum 2-3 coats, leaving 10-15 minutes between applications. Allow 24 hours to dry, for maximum paint hardness.