Steel Ratchet 72 Teeth 1/4in Drive TEN140072N

Order Code: ZT1294511P

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Teng 1/4in Drive Steel Ratchet is manufactured from chrome vanadium steel for optimum durability. It is ideal for use in confined spaces, with 72 teeth and 5 increments. Several teeth are engaged simultaneously, which means a greater force can be used without risk of damage. The ratchet has an improved reverse switch, allowing quick and easy direction change - even with gloves on. It's head is sealed, which prevents dirt and dust entering the mechanism, giving longer life and trouble-free use. The button for quick socket release is level with the ratchet head, which prevents accidental button activation and the loss of the socket, while the ergonomic two-component handle provides a firm grip. The ratchet is of top quality and can handle torque to 3122D Standard. Specifications Drive 1/4in. No. of Teeth 72. Length 150mm (6in).

See full description
Specifications for Steel Ratchet 72 Teeth 1/4in Drive TEN140072N
  • Drive
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome