Turbo Decorators Caulk - Extra White (290ml)

Order Code: ZT3521459S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

FAST CURING, paintable acrylic sealant for general purpose sealing indoors. Solvent free and virtually odourless. The flexible decorators caulk is perfect for filling gaps and joints prior to decorating. Can be painted over faster than regular caulk. Very good adhesion on many porous surfaces. Flexible formulation, reducing the risk of cracking. Sealing gaps around internal window and door frames, skirting boards, plasterboard, architraves and coving. Paintable in 5-10 minutes. Flexible. Anti-crack. Colourfast and waterproof once cured. Very good adhesion on porous surfaces. Indoor use.

See full description
Specifications for Turbo Decorators Caulk - Extra White (290ml)
  • Product Type
    Caulk
  • Type
    Acrylic sealant
  • Size
    290ml
  • Applications
    Indoor Use
  • Colour
    Extra White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome