Underbody Seal Tin 2.5 Litre HMMUBS25L

Order Code: ZT1284293P

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.836%


Description

Hammerite Underbody Seal provides heavy-duty protection for car underbodies, wheel arches and other high-impact areas. It offers excellent corrosion resistance, whilst giving a super smooth application, free from gritty particles. This Underbody Seal remains flexible and will not crack or peel. This unique formula contains Hammerite's Original Waxoyl, which provides excellent lasting, rustproof protection. Pack Types Aerosol, Schutz and Tin. HMMUBS25L Underbody Seal has the following specifications Pack type Tin. Size 2.5 litres.

See full description
Specifications for Underbody Seal Tin 2.5 Litre HMMUBS25L
  • Size
    2.5L
  • Type
    Underbody Protection
  • Product Type
    Underbody Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome