Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Power Tools
/
Grinders & Accessories
/
Heat Gun Accessories
Hover to enlarge the image
Duct Rectangular Flat Rigid FD200 204 x 60mm x 1M Pvc-u
By
Vortice
Order Code:
ZT5006220S
MPN:
46155
View all Heat Gun Accessories
Product Description
Vortice DUCT RECTANGULAR FLAT RIGID FD200 204X60MMX1M PVC-U Flat Duct 46155
Specifications
Length
1m
Dimensions
204 x 60mm
Shape
Rectangular
Material
PVC-u
Product Type
Duct
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome