Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Heat Guns & Accessories
Duct Bend 90 Degree Round 125mm Pvc-u
By Vortice
Order Code:
ZT4992055S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/heat-guns-and-accessories/duct-bend-90-degree-round-125mm-pvc-u/p/ZT4992055S
Add to quotation
View all Heat Guns & Accessories
Description
Vortice DUCT BEND 90DEG ROUND 125MM PVC-U Round Duct 46201
Tags:
#BulkDiscount