Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Heat Guns & Accessories
Duct Round 150mm 6IN x 1.5M Pvc-u
By Vortice
Order Code:
ZT5005214S
£60.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£60.99
0%
5 +
£58.55
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
60.99
https://www.zoro.co.uk/shop/tools-and-machining/heat-guns-and-accessories/duct-round-150mm-6in-x-1-5m-pvc-u/p/ZT5005214S
Add to quotation
View all Heat Guns & Accessories
Description
Vortice DUCT ROUND 150MM 6INX1.5M PVC-U Round Duct 46210
Tags:
#BulkDiscount