Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Heat Guns and Kits
GluePro Hot Melt Glue Applicator
By Steinel
2 Variants From
£139.99
Inc VAT (20%)
See 2 Product Variants
£139.99
Description
Description unavailable
Feature Attributes
Supply Voltage:
220 - 230V / 50 - 60hz
Manufacturer Guarantee:
1 Year
Length:
23 mm
Max. Stick Diameter:
11.7 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome