Heat Sink Compounds


£10.99 Inc VAT (20%)

See 2 Product Variants
£10.99

Description

This heat sink compound or thermal paste is designed for thermal coupling and will increase thermal conductivity in electronic components while providing efficient heat dissipation to keep them cool.

Features and Benefits
• Has high thermal conductivity to maximise heat transfer between the heat sink and heat source
• Provides excellent resistance to moisture to protect exposed components
• Formulated with a low metallic impurity content to ensure effective heat transfer between the heat generating component and the mechanical heat sink

Typical Applications
• Printed circuit boards
• Electronic components
• Control assemblies

Standards
• ISO 9001:2015

Warnings
• Do not mix with other products
• Do not use on energised equipment

Feature Attributes

Colour:
White
Temperature Resistance Range:
50 to 300°C
Product Composition:
Paste
Product Type:
Thermally-Conductive Sealant
Series:
Heat Sink
Features:
Moisture Buffer,High Thermal Conductivity
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome