HG2420E Industrial Barrel Grip Heat Gun


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The Steinel HG2420E Industrial Barrel Grip Heat Gun has a powerful brush motor with 1,000 hours of motor life. The temperature can be adjusted electronically via a thumb wheel, in nine stages from 80-650°C. At the same time, the airflow rate varies from 150-400L/Min. The tool also features a fine dust filter to protect the internal components. The tool is also particularly easy to service, the heavy-duty power cord can easily be changed on site cutting downtime.

Feature Attributes

Airflow:
150-400 L/min.
Maximum Temperature:
650 °C
Minimum Temperature:
80 °C
Max. Airflow:
150-400 L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome