HG6531CK Heat Gun


£162.99 Inc VAT (20%)

See 2 Product Variants
£162.99

Description

The Makita HG6531CK Heat Gun comes with a pre-set function: depending on intended use, you can recall the saved settings and easily set the temperature and airflow volume. The name of each setting is displayed on the LCD screen, 14 settings available.It has an easy to operate on/off slide switch with 5 air flow settings operated by a push button in 5°C increments. Other features include an ergonomic soft grip, double insulation and overheat protection. Supplied with: 1 x Glass Protection Nozzle, 1 x Reflector Nozzle, 1 x Reduction Nozzle, 1 x Wide Slot Nozzle, 1 x Overlap Welding Nozzle, 1 x Weld Nozzle, 1 x Solder Sleeves Reflector, 1 x Pressure Roller and 1 x Carry Case. Specifications: Input Power: 240V: 2,000W, 110V: 1,400W.Temperature: 50-650°C.Airflow: 200-550 L/min.Weight: 0.71kg.

Feature Attributes

Maximum Temperature:
650 °C
Minimum Temperature:
50 °C
Max. Airflow:
200-550 L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome