0
1
2
3

HL1620 S Entry-level DIY Heat Gun - 240V


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

The two-speed HL 1620 S hot air tool soon becomes indispensable. Ideal for drying plasterwork, shrinking on cable sleeves, thawing frozen water pipes, stripping paint, waxing skis and snowboards and much more besides. With two temperature settings: 300° and 500° C.

Feature Attributes

Overall Width:
85.5 mm
Special Features:
Micanite Heating Element,Thumbwheel with Labelled Settings,Thermal Fuse,Optimised Weight Balance for Fatigue-free Work,Integrated Thermal Cut-out,Brush Moter
Power Rating:
1600 W
Overall Length:
252 mm
Series:
HL1600 S
MFR Part No.:
9632
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome