0
1
2

MH3 Professional Cordless Heat Gun, with Battery & Charger

Order Code: ZT3920365S

£349.99 Inc VAT (20%)


Description

A cordless heat gun that heats up within 5 seconds, making it perfect for small jobs, for when there is no power supply available.

Features and Benefits
• Cordless flexibility
• Two temperature settings available 300/500 degs°
• Security lock-button available on the trigger
• 300degs° start up for the temperature boost
• LED light feature is available on the heat gun
• 20 Minutes of maximum running time on a fully charged battery pack

Typical Applications
• For electrical cables that need heat shrinking
• Plastic welding
• Wind turbine blades repairs
• Great for other repairs that are needed with no mains power

Warnings
Cut-Out thermal to protect the heating element

See full description
Specifications for MH3 Professional Cordless Heat Gun, with Battery & Charger
  • Length
    225mm
  • Supply Voltage
    18V
  • Height
    204mm
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    1
  • Model Number
    STL2156833C
  • Product Type
    Cordless Heat Gun
  • Weight
    0.68kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome