Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Heat Guns and Kits
Penweld Welding Guns 230V
By Leister
See all variants from
£599.99
Inc VAT (20%)
See all variants from
£599.99
Description
Description unavailable
Feature Attributes
Supply Voltage:
230 V
Product Type:
Welding Gun
Air Hose Length:
3.0 m
Handle Diameter:
37 mm
Diameter:
54 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome