Heavy-Duty Lever Clamp


£20.99 Inc VAT (20%)
Up to 8.5% off

See 3 Product Variants
£20.99

Description

The Faithfull Heavy-Duty Ratchet Lever Clamp with 120kg of gripping force and a heavy-duty ABS plastic and high-tensile steel bar. Tool-free head release allows the clamp to be quickly turned into a spreader, with a lever operation for speed of clamping or spreading. Dual-handed fast operation.

Feature Attributes

Throat Depth:
80 mm
Jaw Material:
Plastic
Handle Material:
Plastic
Bar Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome