Eklind 29022 Imperial Ball-End Hex-L & Ergo Fold Key Set (22 Piece)
The Eklind 29022 is 2 Sets of Imperial Allen Keys, the 13213 Ball-End Hex-L Key Set with 13 Pieces and the 25911 with 9 Pieces.
The Eklind 13213 is made from high-quality alloy steel. The ball profile on the long arm provides 360 degrees of rotation. at up to a 35 degree angle allowing easy access to hard-to-reach fasteners. Eklind long imperial ball end hex - allen keys x 13 in a red compact holder firmly retains each key in a size marked hole. American-made using Eklind Alloy Steel to exceed ANSI standards. Includes 0.050 , 1/16 , 5/64, 3/32 , 7/64 , 1/8 , 9/64 , 5/32 , 3/16 , 7/32 , 1/4, 5/16 , 3/8" keys.
The Eklind 25911 in an ergo fold, soft-touch case. Colour-coded red. Eklind keys are American-made using Eklind Alloy Steel to exceed ANSI standards. Includes 5/64 , 3/32 , 7/64 , 1/8 , 9/645 , 5/32 , 3/16 , 7/32, 1/4" keys.
Features:
American made using Eklind Alloy Steel
Heat treated for optimum strength and ductility
Exceeds ANSI Standards
Finished with Eklind Black Finish to resist rust