1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Hexagon Ball Drivers
Ball Driver Hexagon Key L-Wrenches
0
1

Ball Driver Hexagon Key L-Wrenches


12 Variants From
£0.94

Inc VAT (20%)

See 12 Product Variants
£0.94

Description

Constructed from heat-treated alloy steel, this range of ball-end hexagon key wrenches is ideal for professional and domestic use. Allowing work up to 25° off the screw axis, each driver is completed with a ProGuard™ finish to bolster protection against corrosion. Available in an array of metric sizes.

Features and Benefits
• Manufactured from heat-treated steel alloy for maximum durability
• Ball end saves the user time as it quickly funnels into the screw or fastener
• Available in a range of sizes to suit your exact requirements
• 25° angle ensures user comfort, as it encourages natural hand and wrist movement
• ProGuard™ finish further protects the tool against corrosion and wear and tear
• Long and short arm allows the user to operate even in hard to reach or constricted areas
• Colour coded for ease of tool selection (red packaged products are Metric sized)

Typical Applications
• Assembly
• Repair and Maintenance
• Construction
• Domestic

See full description