1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Hexagon Ball Drivers
Hexagon (Allen) Key Screwdriver Wrench 1.5mm Ball Ended

Hexagon (Allen) Key Screwdriver Wrench 1.5mm Ball Ended


5 Variants From
£2.29

Inc VAT (20%)

See 5 Product Variants
£2.29

Description

Made from quality Protanium steel alloy for increased durability, these hexagon ball drivers from Bondhus come in a range of sizes.

Features and Benefits
• Constructed from a durable Protanium steel alloy
• Black anti-corrosion treated for improved lifespan
• Available in a range of sizes from 1.5mm - 4.0mm

Typical Applications
• Domestic
• Workshop
• On site
• Industrail

See full description

Feature Attributes

Maximum Ball Drive Angle:

25 °

Body Shape:

Driver

Handle Material:

Plastic

Number of Pieces:

1

Tip Material:

Alloy Steel

Tip Type:

Hex Ball

More attributes