1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Hexagon Bits
25mm Screwdriver Bits 1/4" Hex

25mm Screwdriver Bits 1/4" Hex


11 Variants From
£0.53

Inc VAT (20%)

See 11 Product Variants
£0.53

Description

With a hardness of 58 - 62HRC, these hexagon screwdriver bits are ideal for most general-purpose applications. Manufactured from a high alloy chrome molybdenum steel to ensure strength and longevity, each bit is ideal for use on both hand and power tools. Available in a variety of tip sizes to suit a range of uses.

Features and Benefits
• Manufactured from chrome molybdenum steel for durability
• Can be used on both hand and power tools making for a versatile product
• Available with varying tip sizes to allow you to select the product that best suits your needs

Typical Applications
• Ideal for use with hand and power tools in a variety of industries

See full description

Feature Attributes

Bit Material:

Chrome Molybdenum Steel

Drive Size:

1/4in Hex

Bit Type:

Hex

For Use With:

Hand and Power Tools

Overall Length:

25 mm