3/8in. Hexagon Bit Sockets, Imperial


£5.99 Inc VAT (20%)
Up to 14.5% off

See all variants from £5.99

Description

Often used in the automotive and aerospace industries, these 3/4in. hexagon screwdriver socket bits are manufactured with a weight to strength ratio that ensures the reliability and accessibility that is important in this type of environment.
Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free, each piece has a ball retaining groove.

Features and Benefits
• Used within the automotive and aerospace industries
• Chrome vanadium steel construction makes for a highly resilient product
• Aluminium-free construction makes the product ideal for non-sparking applications
• Mirror finish ensures a quick and easy tool clean
• Available in a range of sizes to suit your needs
• All have ball retaining grooves for a positive lock with your tool handle

Typical Applications
• Construction
• Automotive
• Electrical
• DIY

Standards
• Conform to DIN standards

See full description

Feature Attributes

Drive Type:
Square
Bit Length:
20 mm
Overall Length:
50 mm
Socket Depth:
Standard
Size System:
Imperial
Drive Size:
3/8 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome