0
1

5/16in. Hex Drive Bits, PZ


Select
£0.64 Inc VAT (20%)


See all variants from £0.64

Description

These 5/6in. hex drive Pozi screwdriver bits are ideal for driving Pozi head screws. All Kennedy® screwdriver bits have a hardness of 58 - 62HRC, and these bits are no exception. Manufactured from high alloy chrome molybdenum steel, each bit is suited for use on hand and power tools. Available in a range of sizes.

Features and Benefits
• Manufactured from chrome molybdenum steel for maximum durability
• Hardness of 58-62HRC making for a highly robust product
• Suitable to use with hand and power tools for versatility
• Available in a variety of sizes to suit your requirements

Typical Applications
• Construction
• DIY
• Engineering

Feature Attributes

Bit Material:
Chrome Molybdenum Steel
For Use With:
Hand and Power Tools
Bit Type:
Pozi
Drive Size:
5/16" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome