Acr II Pozidriv Screwdriver Bits


£0.59 Inc VAT (20%)
Up to 15% off

See 3 Product Variants
£0.59

Description

Pozi ACR® II
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

• Material: Chrome molybdenum steel
• Hardness of 58 - 62HRC
• Bit length: 1/4"" x 25mm

Feature Attributes

Drive Size:
1/4in Hex
Bit Type:
Pozi
For Use With:
Hand and Power Tools
Bit Material:
Chrome Molybdenum Steel
Overall Length:
25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome