Ball Point Hex Bits X 25mm1/4" Hex


Select
£0.62 Inc VAT (20%)


See all variants from £0.62

Description

Ball Point Hexagon
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

Feature Attributes

Overall Length:
25 mm
Bit Material:
Chrome Molybdenum Steel
Drive Size:
1/4in Hex
Bit Type:
Ball Point Hexagon
For Use With:
Hand and Power Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome