Crosspoint Tin Coated Screwdriver Bits


Select
£0.55 Inc VAT (20%)


See all variants from £0.55

Description

These TiN (Titanium Nitride) coated crosspoint bits improve wear resistance as well as protecting gripping points from the rigors of repetitive use. For use with hand and power tools, the product is available in a range of sizes.

Features and Benefits
• TiN coating provides bolstered wear resistance
• Available in a variety of sizes to suit your needs
• Hardness of 58-62HRC for ultimate durability
• Suitable to use with hand and power tools for versatility of use

Typical Applications
• Construction
• DIY
• Engineering

Feature Attributes

Bit Material:
Titanium
Bit Type:
Phillips
For Use With:
Hand and Power Tools
Drive Size:
1/4in Hex
Overall Length:
25 mm
Special Features:
Wear Resistance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome