Hex Tamper Resistant 1/4" Hex 25mm O/A


£0.52 Inc VAT (20%)

See 6 Product Variants
£0.52

Description

Tamperproof Hex
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

• Bit length: 25mm
• Hardness of 58 - 62HRC
• Material: Chrome molybdenum steel
• Ideal for use on hand and power tools

Feature Attributes

Drive Size:
1/4in Hex
For Use With:
Hand and Power Tools
Overall Length:
25 mm
Bit Material:
Chrome Molybdenum Steel
Bit Type:
Tamperproof Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome