0
1

Hexagon Head Wood Screw With Stainless Steel-Lead-Bitumen Washers - DIN571 - Stainless Steel A2 Bitumen Washer


Select
£1.39 Inc VAT (20%)


See all variants from £1.39

Description

Hexagon Head Wood Screw With Stainless Steel-Lead-Bitumen Washers -
Stainless Steel A2
Bitumen Washer
DIN571

Feature Attributes

Thread:
ST = Self Tapping
Grade:
8.8
Thread Size:
7
Thread Direction:
Right Hand
Surface Treatment:
Plain
Head Shape:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome