1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Hexagon Bits
Hexagon Torsion Bits 1/4" Hex Drive

Hexagon Torsion Bits 1/4" Hex Drive


5 Variants From
£0.33

Inc VAT (20%)

See 5 Product Variants
£0.33

Description

Manufactured from chrome vanadium steel and hardened to 58-62HRC for greater impact resistance and a longer lasting bit, this range of bits are suited for use with both hand and power tools. Available as crosspoint, slotted, pozidriv, torx and hexagon, all bits are colour coded to aid speedier recognition.

Features and Benefits
• Manufactured from chrome vanadium steel for optimum durability
• Available in a range of sizes to suit your needs
• Can be purchased as crosspoint, slotted, pozidriv, torx, square or hexagon to suit your tool
• Suited for use with hand and power tools for versatility
• Colour coded for easy bit selection and recognition

Typical Applications
• Construction
• DIY
• Electrical

See full description

Feature Attributes

For Use With:

Hand and Power Tools

Special Features:

Colour Coded

Drive Size:

1/4in Hex

Bit Type:

Hex

Overall Length:

25 mm

Bit Material:

Chrome Vanadium Steel

More attributes