HyDriveaulic Transmission Jack 500kg

Order Code: ZT3738111S

£299.99 Inc VAT (20%)


Description

Professional hydraulic vertical transmission jack with 500kg weight capacity and a telescopic ram designed to provides safe and quick lifting. Foot pedal operated for hands free with removable saddle for wide variety of gearboxes or components and safety overload valve for user protection. Feature 360° swivel nylon castors to prevent damage to floor and side handles to help with manoeuvrability around the workshop or garage. Oil/fluid drain pan saddle adaptor (ASTA A-UM01/R) sold separately.
Specification:

- Weight capacity - 500kg
- Minimum height - 1100mm
- Maximum height 1900mm
- Castor diameter - 75mm
- Base size - 630x590mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome