0
1

Mini Hex Bit


£69.99 Inc VAT (20%)

See all variants from £69.99

Description

Model:SS-050 Mini Hex Bit
Package Quantity:10
Bit Diameter:0.050"
Set Screw Size:3, 4
Socket Head 36 Series:0, 1
Flat Head:1, 2
Button Head:1, 2

See full description

Feature Attributes

Product Type:
Mini Hex Bit
Number of Pieces:
10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome