0
1

Phil Stepped Bit Pack of 5


£8.99 Inc VAT (20%)

See all variants from £8.99

Description

Model:H4-0X40X2.5 HIOS Phillips Bit
Package Quantity:5
Shaft Diameter:2.5 mm
Bit Length (in):1.58"
Bit Length (mm):40 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome