0
1

1/4" Hex Drive Screwdriver Bits - Tamperproof TX


Select
£0.49 Inc VAT (20%)


See all variants from £0.49

Description

Suited primarily for repair and servicing on electronic, electrical and mechanical equipment, these Tamperproof Torx or TX screwdriver bits are manufactured from a high alloy chrome molybdenum steel and have a hardness of 58 - 62HRC. Suitable for use on hand and power tools.

Features and Benefits
• Manufactured from a high alloy chrome molybdenum steel
• Can be used with both hand and power tools making it a truly versatile product
• Available in a range of sizes to suit your requirements
• Tamperproof design ensures a positive fit and reduces the likelihood of the bits being interfered with

Typical Applications
• Engineering
• Construction
• Automotive
• DIY

See full description

Feature Attributes

Application:
Cabinet,Mechanic,Industrial,DIY Appliocation,Electronics
Bit Material:
Chrome Molybdenum Steel
Overall Length:
25 mm
For Use With:
Hand and Power Tools
Bit Type:
Tamperproof Torx
Drive Size:
1/4" Hex