0
1

1/4" Hex Drive Spanner Bits


Select
£0.71 Inc VAT (20%)


See all variants from £0.71

Description

Available in a variety of sizes, these Kennedy® screwdriver bits have a hardness of 58 - 62HRC. Manufactured from a high alloy chrome molybdenum steel, these bits can be used on hand and power tools.

Features and Benefits
• Manufactured from chrome molybdenum steel making for a durable product
• Available in a host of sizes to suit varying requirements
• Suited for use with hand and power tools for versatility

Typical Applications
• High Security Fixings

Feature Attributes

Bit Material:
Chrome Molybdenum Steel
Bit Type:
Spanner
Overall Length:
25 mm
For Use With:
Hand and Power Tools
Drive Size:
1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome