1/4"HEX Shockwave Impact Duty Driver Bit Hex 4mmx25mm (PK-2)
Hover to enlarge the image

1/4"HEX Shockwave Impact Duty Driver Bit Hex 4mmx25mm (PK-2)

Order Code:
MPN:

Product Description

Designed for use with impact drivers the Shockwave™ Impact Duty accessory line is not only ideal for heavy duty impact applications, but also delivers a full system solution for all the user's drilling and fastening needs. The combination of the Shock Zone™ design and special heat treatment absorbs impacts and allows the bit to flex with spring like action.

Features and benefits
• Laser hardened Wear Guard Tip™ for improved wear resistance and protection of the fit over the life of the bit
• Shock Zone™ Geometry, designed to flex
• Shockzone™ reduces stress at the tip resulting in less tip breakages
• Custom engineered steel for longevity


Typical applications
• Industrial
• Construction

Specifications
MFR Part No.
4932430895
Number of Pieces
2
Product Type
Impact Duty Driver Bit
Tip Type
Hex
Size
4 x 25mm
Pack Quantity
2
Length
25mm
Tip Size
4mm

£2.29 Inc VAT (20%)
£2.549.5% off
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome