Screwdriver Bit Hex, Value Pack


£17.99 Inc VAT (20%)

See all variants from £17.99


Description unavailable

Feature Attributes

Material:
Vanadium Steel
Product Type:
Bits for In-Hex Screws
Finish:
Gun-Metal Finish
Standards:
DIN ISO 2351-3, DIN ISO 1173