Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Screwdrivers and Nut Drivers
/
Screwdriver Bits
/
Hexagon Bits
Security Star/Torx Insert Bits 8mm Hex Drive 30mm Long
By ASTA
See all variants from
£0.00
Inc VAT (20%)
Description unavailable