0
1

Slotted Power Bit


£13.29 Inc VAT (20%)

See all variants from £13.29

Description

Model:Slotted Power Bit: 8F-10R x 6"
Bit Point Size:8F-10R
Package Quantity:1
Blade Thickness (in):0.042"
Bit Diameter:0.275"
Bit Length (in):6"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome